Shop All Workbenches
Greene Manufacturing
Workbenches, Laminate, 72" W, Adjustable Height
Mfr # BA-366E-25
Zoro # G0386519
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,239.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Workbench/Table Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-366E-25
- Zoro # G0386519
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Workbench/Table Surface Material | Laminate |
Number of Drawers | 1 |
Description
Workbench,36" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Capseal Sealing Tool, 2 In (CCT20B)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ9)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, White (35-P-3296WH)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH98)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- SJOBERGS Work Bench Combo with SM04 Cabinet and Elite Accessories Kit, 23-5/8" W, Working: 35-7/16" Height (SJO-99402K)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- LITTLE GIANT Counter Height Bench Cabinet, 24" X 48", Solid Doors, Butcher Block (MJLL2D2448HD)
- Greene Manufacturing Workbenches