Shop All Workbenches
Greene Manufacturing
Workbenches, Laminate, 60" W, Adjustable Height
Mfr # BT-305L-15
Zoro # G0389300
product price: $1,575.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,575.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Workbench/Table Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BT-305L-15
- Zoro # G0389300
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Workbench/Table Surface Material | Laminate |
Description
Workbench,30" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- AKRO-MILS Plastic Divider, Black, 9 21/32 in L, Not Applicable W, 3 1/2 in H, 6 PK (41164)
- ECONOCO Add On Hook 2", Silver, 96PK (SW/H2)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 18 in D x Gray (SLP-A1836)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Gray (PBH3048-FD30I-3M3048 - G)
- MADE-TO-ORDER 24 in. x 36 in. Double wine shelf chromate 18 bottle capacity per shelf (MA292407)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- FLEXTUR Welding Work Table, 36" D, 35" H, 30" W (71500009)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH-DR)
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight (KW30120+LP)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- Greene Manufacturing Workbenches