Shop All Workbenches
Greene Manufacturing
Workbenches, Laminate, 48" W, Adjustable Height
Mfr # BA-364L-25
Zoro # G0386169
product price: $1,761.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,761.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Workbench/Table Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-364L-25
- Zoro # G0386169
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Workbench/Table Surface Material | Laminate |
Number of Drawers | 1 |
Description
Workbench,36" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Shelf (DD8562X1)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBCRS)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB109YL)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- WINSOME Winsome 94423 Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (94423)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- VELCRO BRAND hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK (VEL-30827-USA)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 30in, Phenolic Safety Edge, Tan (237385ALTN)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- Greene Manufacturing Workbenches