Shop All Workbenches
Greene Manufacturing
Workbenches, Laminate, 48" W, Adjustable Height
Mfr # BA-304L-25
Zoro # G0386150
product price: $1,757.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,757.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Workbench/Table Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-304L-25
- Zoro # G0386150
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Workbench/Table Surface Material | Laminate |
Number of Drawers | 1 |
Description
Workbench,30" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (3-7)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- METRO Wire Shelf 24"x72", Chrome Plated (2472NC)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Clear (QSB102CL)
- GLOBAL INDUSTRIAL Heavy Duty Workbench w/ Steel Square Edge Top, 84W x 34D, Gray (606758)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 60" W, 34" Height, 4000 lb., Straight (HWB6030S-ME)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 48" W, 34" Height, 4000 lb., Straight (HWB4830M-ME)
- PERFORMANCE TOOL Performance Tool Multi-Purpose Folding Workbench (W54025)
- Greene Manufacturing Workbenches