Shop All Workbenches
Greene Manufacturing
Workbenches, ESD Laminate, 96" W, Adjustable Height
Mfr # BA-308E-15
Zoro # G0386099
product price: $2,212.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,212.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Workbench/Table Surface Material ESD Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-308E-15
- Zoro # G0386099
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Workbench/Table Surface Material | ESD Laminate |
Description
Workbench,30" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269680BL)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 6 in L, 2 in W, Steel, Black (5TPG7)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 52 7/8 in H x 28 in W, 8 Shelves, Gray (1208-95)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS401)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Laminate Square Edge Blue (606981BBLA)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- DURHAM MFG Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight (HDWB-3048-95)
- NEXEL 60W x 30D 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (319056)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray (606764)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- Greene Manufacturing Workbenches