Shop All Workbenches
Greene Manufacturing
Workbenches, ESD Laminate, 72" W, Adjustable Height
Mfr # BA-306E-25
Zoro # G0386458
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,134.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Workbench/Table Surface Material ESD Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-306E-25
- Zoro # G0386458
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Workbench/Table Surface Material | ESD Laminate |
Number of Drawers | 1 |
Description
Workbench,30" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-1795)
- VESTIL DRUM RECYCLING 55 GAL BLUE UNIVERSAL (DC-P-55-CAN-UF-BU)
- FAZTEK End Fastener Assy, for 5JA94, etc. (15FAC3865)
- STEEL KING Beam, Teardrop, Roll Formed Style, 96 in W, 2 7/16 in D, Orange (SBRUM475096P)
- BETA 2m Long Workbench - Grey (055000171)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Gray (PBH3048-FD30I-3M3048 - G)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-1-3672P)
- BENCHPRO Workbenches, Butcher Block, 48" W, 30" Height, 20,000 lb., Straight (HW3048)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- TENNSCO Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3096S)
- DURHAM MFG Global Industrial„¢ Deluxe Machine Table, 12 Gauge Welded Top, 24"W x 18"D x 24"H (MTDL12G182424-2K195-D825)
- Greene Manufacturing Workbenches