Shop All Workbenches
Greene Manufacturing
Workbenches, ESD Laminate, 60" W, Adjustable Height
Mfr # BA-305E-25
Zoro # G0386412
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,976.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Workbench/Table Surface Material ESD Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-305E-25
- Zoro # G0386412
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Workbench/Table Surface Material | ESD Laminate |
Number of Drawers | 1 |
Description
Workbench,30" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black 40S Heavy Duty Lift-Off Hinge Assy (40-2106-BLACK)
- FIRST ALERT BRK 132CUFT WTRFire Safe (2092DF-BD)
- QUANTUM STORAGE SYSTEMS Divider for Hulk Container, Black, 6 PK (CRDUS957)
- ORBIS Black Bulk Container Lid, Plastic (CGP4048-1)
- STEELMAN 10' Workbench with Storage Drawers 25 Drawers, Blue (SM-0007)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench with Galvanized Legs & Undershelf (319058)
- GARANT Workbench with 6 Drawer Cabinet (U92000 DRAWERS)
- VELCRO BRAND hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK (VEL-30827-USA)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- Greene Manufacturing Workbenches