Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BT-308SF-25
Zoro # G0446411
product price: $2,602.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,602.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 30"
- Height Adjustable
- Workbench/Table Frame Material Steel
- Gauge Top: 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BT-308SF-25
- Zoro # G0446411
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Workbench/Table Frame Material | Steel |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30"Dx96"W,Adj Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 S/S, Panel Mount, Block, 15 S (2900)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00279001-12)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (QSB114BL)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- GLOBAL INDUSTRIAL Bench-In-A-Box Cantilever Workbench, ESD Laminate Top, 60inWx30inD, Blue (B2334692)
- WINSOME TRADING Winsome Trading 94841 Dayton Storage Hall Bench with shelves (94841)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN2460)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH-DR)
- SJOBERGS Scandi Plus Work Bench 1825, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-33279)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- GLOBAL INDUSTRIAL 96 x 36 Adj Height Workbench w/Drawer&Riser, Black- Shop Top Square Edge Top (318746BBK)
- Greene Manufacturing Workbenches