Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-368SF-25
Zoro # G0386668
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,813.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height Adjustable
- Workbench/Table Frame Material Steel
- Gauge Top: 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-368SF-25
- Zoro # G0386668
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
Workbench/Table Frame Material | Steel |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilting Workstand, 24x20 in., 300 lb. Cap. (11A567)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC MED GREY)
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516SN)
- TENNSCO Double Rivet Support, 15 In (VDRS-1516)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH-DR)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-2448-AH)
- BETA Sheet Metal Bench (055000101)
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- Greene Manufacturing Workbenches