Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-368SF-15
Zoro # G0386080
product price: $2,265.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,265.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height Adjustable
- Workbench/Table Frame Material Steel
- Gauge Top: 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-368SF-15
- Zoro # G0386080
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
Workbench/Table Frame Material | Steel |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Description
Workbench,36" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 78" D, 1.5" NPT (H-1.5-78)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Green (IU24420144)
- ECONOCO Heavy Duty Double Bar Rack, w/V-Brace (K41)
- 80/20 T-Slot, 15S, 97 In L, 1.5 In W, 3 In H (1530-97)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- STEELMAN 10' Workbench with Storage Drawers 25 Drawers, Blue (SM-0007)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- NEXEL 48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf (319055)
- JAMCO Work Table, Steel, 72" W, 34" Height, 4000 lb., Straight (WG472GP)
- Greene Manufacturing Workbenches