Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-368S-25
Zoro # G0386640
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,323.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height Adjustable
- Gauge Top: 12 ga.
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-368S-25
- Zoro # G0386640
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, 11-5/8 in L, Red, 10 PK (K-QSB202RD-10)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 17 3/4 in D (033-95)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H (7GC52423)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 123 in W, 42 in D (AG42144M550120A)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- Greene Manufacturing Workbenches