Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-368M-15
Zoro # G0386117
product price: $2,403.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,403.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-368M-15
- Zoro # G0386117
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Description
Workbench,36" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 in L, Not Applicable W, 2 3/4 in H, 6 PK (402205KY85)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Gray (QRB256MOBGY)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins (HDC72-240-5295)
- AZAR DISPLAYS 6"W x 10"H Acrylic Cylinder (556610)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 48" W, 34" Height, 4000 lb., Straight (HWB4830M-ME)
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" (SJO-66822K)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- Greene Manufacturing Workbenches