Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-368L-25
Zoro # G0386537
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,409.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-368L-25
- Zoro # G0386537
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Red (30138REDBLANK)
- TRITON PRODUCTS 5 In. 80 Degree Bend Stainless Steel Double Closed End Loop Pegboard Hook for Stainless Steel LocBoard 2 Pack (66528)
- STEEL KING Channel Beam, Bolted, Structural Style, 96 in W, 1 5/16 in D, Yellow (CB7XH300096BP52-40YW-2PK)
- JOHN STERLING Shelf Bracket, 9 3/4 In, Black (RP-0090-10BK)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3072M)
- LITTLE GIANT Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight (MT1-1824-30)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 36in, Flared Leg, Maple Butcher Block Square Edge (183436)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 7 Drawers, Phenolic Resin Safety Edge, Blue (711167)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- Greene Manufacturing Workbenches