Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-368L-15
Zoro # G0386071
product price: $2,144.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,144.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-368L-15
- Zoro # G0386071
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Description
Workbench,36" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 72in x 12in x 12in 4-Compartment Steel Tier Key Lock Storage Locker in Green, 4PK (ADI629-204-GRN-4PK)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 10 7/8 in L, 8 1/4 in W, 5 in H (33105BLUE)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Black, Transitional (I 2019)
- BOSTONTEC Electric Height Adjustable Workbench, 30"d X 60"w, 500 lb cap, Laminate Surface, Leveler Feet, BLK (PB3060-FA30G-3M3060 - B)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Black (254635CBK)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- JAMCO Work Table, Steel, 72" W, 34" Height, 4000 lb., Straight (WG472GP)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- Greene Manufacturing Workbenches