Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-368E-25
Zoro # G0386631
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,762.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-368E-25
- Zoro # G0386631
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- FLEXTUR Welding Work Table, 36" D, 35" H, 30" W (71500009)
- DURHAM MFG Heavy duty Work Bench with Riser, Steel, 60" W, 50" Height, 4000 lb., Straight (DWB-3060-BE-RSR-95)
- Greene Manufacturing Workbenches