Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-368C-25
Zoro # G0386771
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,690.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-368C-25
- Zoro # G0386771
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Drop-In T-Nut M4 (13180)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUE)
- ZORO SELECT Ground Wire with 2 Clamps, 3 Ft. (08499)
- AIGNER INDEX Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 (TR-0813)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-2448-36-LP)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN2460)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- Greene Manufacturing Workbenches