Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-368C-15
Zoro # G0386178
product price: $2,286.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,286.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-368C-15
- Zoro # G0386178
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Description
Workbench,36" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4000A-1)
- DEWALT Adjustable, Floor Mounting Plate 4PK (DXSTA04MP)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, Brown, Transitional (I 2011)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge Complete Bench, Blue (319297BL)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Laminate Square Edge Blue (606981BBLA)
- AFFINITY TOOL WORKS BORA Workbench Caster Kit for Sjoberg Woodworking Workbenches (PM-950)
- SEATSOLUTIONS Solid Wood Spa Shower Bench With Storage Shelf; Teak (SE15780)
- GLOBAL INDUSTRIAL Bench-In-A-Box Standard Workbench, Plastic Laminate Top, 60Wx30D, Beige (B2334705)
- BENCHPRO Bolted Workbenches, Laminate, 96" W, 30" to 36" Height, 1600 lb., Straight (RE3096)
- Greene Manufacturing Workbenches