Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-308SF-25
Zoro # G0386607
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,614.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 30"
- Height Adjustable
- Gauge Top: 12 ga.
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-308SF-25
- Zoro # G0386607
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dbl Anchor, T-Nut Long Assy, 10S, 10-32 (3092)
- TRITON PRODUCTS 1-1/2 In. to 2-3/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53130)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS995BL)
- LEWISBINS Plastic Divider, Black, 17 1/16 in L, Not Applicable W, 9 1/2 in H, 6 PK (DPB18-10 Div)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 60"W x 24"D x 1-3/4" Thick (IST003-O)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- Greene Manufacturing Workbenches