Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-308M-15
Zoro # G0386123
product price: $2,266.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,266.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-308M-15
- Zoro # G0386123
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Description
Workbench,30" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 20 in H, Gray (30618)
- EDSAL Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel (RL6923)
- FLAMBEAU Adjustable Compartment Box with 16 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T600)
- ZORO SELECT Shelving Bracket, Steel (1WDT2)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 48" W, 34" Height, 4000 lb., Straight (HWB4830S-ME)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 120"W x 36"D x 1-3/4" Thick (SC026-V)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- FLEXTUR Welding Table, 48" D, 35" H, 96 " W, Metal (71500006)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench with Galvanized Legs & Undershelf (319058)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- Greene Manufacturing Workbenches