Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-308L-25
Zoro # G0386342
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,299.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-308L-25
- Zoro # G0386342
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Shelf Bracket, 12 Lx8 In H (1RBY3)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 126 in W, 42 in D (184214443120DS)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- HALLOWELL Bulk Storage Locker Add-On, 36 in W, 36 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL363690-R-2A-HG)
- GLOBAL INDUSTRIAL Bench-In-A-Box Standard Workbench, Plastic Laminate Top, 60Wx30D, Beige (B2334705)
- SJOBERGS Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-66737K)
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight (TSHD6036ESD-L14)
- GLOBAL INDUSTRIAL Extra Long Panel Leg Workbench, 96 x 36in, Power Outlets, Maple Square Edge (778327)
- LITTLE GIANT Workbenches, 60" W, 36" Height, 4500 lb. (WST1-3060-36-PB)
- BENCHPRO Bolted Workbenches, Laminate, 120" W, 30" to 36" Height, 6600 lb., Straight (KF30120+LP)
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- Greene Manufacturing Workbenches