Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-308L-15
Zoro # G0386062
product price: $2,035.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,035.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-308L-15
- Zoro # G0386062
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Description
Workbench,30" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Steel Panel wflange 7U (SP-7)
- AKRO-MILS Plastic Tip-Out Bin Beige (06705)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-05)
- ZORO SELECT Wire Shelving, 24"D x 72"W x 74"H, 4 Shelves, Chrome (2HGL4)
- TENNSCO Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3096S)
- LITTLE GIANT Machine Table, Steel, 48" W, 36" Height, 2000 lb., Straight (MT1-2448-36)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7230M-ME)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 48" W, 34" Height, 4000 lb. (DWB-3048-95)
- LITTLE GIANT Bolted Workbenches, Steel, 60" W, 27" to 41" Height, 4500 lb., Straight (WST2-2460-AH)
- STAR ASIA Professional Workbench (21009)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- Greene Manufacturing Workbenches