Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-308E-25
Zoro # G0386360
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,751.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-308E-25
- Zoro # G0386360
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Nesting Container, Gray, Fiberglass Reinforced Composite, 17 in L, 11 in W, 5 in H (9020085136)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2409-12HG)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- FLEXTUR Welding Table, 48" D, 35" H, 96 " W, Metal (71500006)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-PB-95)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3672+LP)
- SJOBERGS Work Bench Combo with SM04 Cabinet and Elite Accessories Kit, 23-5/8" W, Working: 35-7/16" Height (SJO-99402K)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-2448-36-PB)
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- Greene Manufacturing Workbenches