Shop All Workbenches
Greene Manufacturing
Workbenches, 96" W, Adjustable Height
Mfr # BA-308C-15
Zoro # G0386108
product price: $2,150.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,150.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-308C-15
- Zoro # G0386108
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Material | Composite |
Description
Workbench,30" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB2-S)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB107IV)
- MACCOURT 44x19x15 HD Well Cover (W4419)
- AKRO-MILS Shelf Storage Bin, Plastic, Yellow, 12 PK (30158YELLO)
- GLOBAL INDUSTRIAL 48x30 Production Workbench, Stainless Steel Square Edge Complete Bench Blue (319303BL)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 2015 lb., Straight (W9636)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-2448-36-PB)
- BENCHPRO Bolted Workbenches, Laminate, 96" W, 30" to 36" Height, 1600 lb., Straight (RE3096)
- Greene Manufacturing Workbenches