Shop All Workbenches
Greene Manufacturing
Workbenches, 84" W, Adjustable Height
Mfr # BA-367SF-25
Zoro # G0386552
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,424.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 36"
- Height Adjustable
- Gauge Top: 12 ga.
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-367SF-25
- Zoro # G0386552
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 84" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 IN White Dual-Trak Shelf Bracket (0122-19WT)
- COPERNICUS Book Storage Bin, Plastic, Yellow (CEP-CC4069-Y)
- 80/20 Bolt Assembly for 1/2 in W Slot, Steel, Zinc-Plated, 10 Series, PK15 (3393-15)
- WILTON Jaw Inserts, PR (2903280)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- PRO-LINE Bolted Workstation, ESD Laminate, 60 in W, 30 in to 36 in Height, 750 lb, Cantilever (B6030SSC)
- DURHAM MFG Medium Duty Machine Tables, Steel, 48" W, 30" Height, 2000 lb., Straight (MT244830-2K295)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- Greene Manufacturing Workbenches