Shop All Workbenches
Greene Manufacturing
Workbenches, 84" W, Adjustable Height
Mfr # BA-367S-25
Zoro # G0386421
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,213.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 36"
- Height Adjustable
- Gauge Top: 12 ga.
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-367S-25
- Zoro # G0386421
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 84" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18ME)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 74 in H (TFSTATOGR)
- DAYTON Drum Truck, 30 or 55 gal., 1000 lb. (30YP18)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4000)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- DURHAM MFG Machine Table, 36" W, 24-1/8" Height, 1500 lb. (MTA243624-1.5K295)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- LITTLE GIANT Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight (MT1-1824-30)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- Greene Manufacturing Workbenches