Shop All Workbenches
Greene Manufacturing
Workbenches, 84" W, Adjustable Height
Mfr # BA-367M-25
Zoro # G0386482
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,716.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-367M-25
- Zoro # G0386482
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 84" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-30)
- ECONOCO Ladder System, Wall Rack Double (A305/B)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/4 in H, 24 in L, Yellow (SNX2416-7 Ylw)
- ZORO SELECT Double Rod Pegboard Hook, 1 In, PK5 (5TPK7)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH)
- ECLIPSE ENTERPRISES Eclipse 902-109 - Magnifier Workbench Lamp - White, with Bench Clamp (902-109)
- GLOBAL INDUSTRIAL 96 x 36 Adj Height Workbench w/Drawer&Riser, Black- Shop Top Square Edge Top (318746BBK)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- Greene Manufacturing Workbenches