Shop All Workbenches
Greene Manufacturing
Workbenches, 84" W, Adjustable Height
Mfr # BA-367E-25
Zoro # G0386613
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,318.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-367E-25
- Zoro # G0386613
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 84" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085269)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 17 3/4 in D (035-95)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE3)
- LITTLE GIANT Fixed Height Work Benches, 48" W, 36" Height, 5000 lb. (WST1-2448-36-PB)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3672+LP)
- DURHAM MFG Bolted WorkBench, Steel, 96" W, 28" to 42" Height, 2000 lb., Folding (WBF-4896-95)
- BENCHPRO Harding Series Work Bench, Stainless Steel, 48" W, 30" Height, 20,000 lb., Straight (HN3048)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- Greene Manufacturing Workbenches