Shop All Workbenches
Greene Manufacturing
Workbenches, 84" W, Adjustable Height
Mfr # BA-367C-25
Zoro # G0386622
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,728.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-367C-25
- Zoro # G0386622
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 84" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB (PM-4500)
- WALL CONTROL Industrial Pegboard, Green Metal Peg Boards, PK2 (35-IP-3232-GN)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Blue (QUS245BL)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18A-ME)
- LITTLE GIANT Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb. (WST1-2448-AH-PB)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- LUXOR Industrial Workbench (DTWS001)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3672C)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- GLOBAL INDUSTRIAL Heavy Duty Workbench w/ Steel Square Edge Top, 84W x 34D, Gray (606758)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3672+LP)
- Greene Manufacturing Workbenches