Shop All Workbenches
Greene Manufacturing
Workbenches, 84" W, Adjustable Height
Mfr # BA-307SF-25
Zoro # G0386589
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,625.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 30"
- Height Adjustable
- Gauge Top: 12 ga.
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-307SF-25
- Zoro # G0386589
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 84" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Pole Socket, Chrome, PK2 (CD-0010-CH)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195BL)
- AMTEX Luggage Rack Rectangular, Blck W/Out Bac (JYL-710PCH)
- ECONOCO Banner Displayer, White (DBD96/W)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- DURHAM MFG Medium Duty Machine Tables, Steel, 48" W, 30" Height, 2000 lb., Straight (MT244830-2K295)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- LITTLE GIANT Machine Table, Steel, 24" W, 24" Height, 2000 lb., Straight (MT1-1824-24)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 7 Drawers, Phenolic Resin Safety Edge, Blue (711167)
- GLOBAL INDUSTRIAL Workbench w/ Shop Top Square Edge, 12 Drawers & 1 Cabinet, 72inW x 30inD, Gray (239181)
- Greene Manufacturing Workbenches