Shop All Workbenches
Greene Manufacturing
Workbenches, 84" W, Adjustable Height
Mfr # BA-307E-25
Zoro # G0386528
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,220.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-307E-25
- Zoro # G0386528
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 84" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3-8)
- AKRO-MILS Clear Plastic Bin Lid (30211CRY)
- HALLOWELL Riser, 48 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-48ME)
- TENNSCO Decking, Particle Board, 60 in W, 36 in D, natural, Unfinished Finish (PB-6036-3)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33458)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Square Edge, Blue (711163)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3072)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- Greene Manufacturing Workbenches