Shop All Workbenches
Greene Manufacturing
Workbenches, 84" W, Adjustable Height
Mfr # BA-307C-25
Zoro # G0386570
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,450.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-307C-25
- Zoro # G0386570
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Material | Composite |
Number of Drawers | 1 |
Description
Workbench,30" D x 84" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Grid Wall Peg Hook, Steel, 4L (GW/H4)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 7-7/16 in L, Red (PB30220-17)
- BLACK SWAN Bin Boxes, 8" x 12" x 4-1/2 (10175)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Ivory (QUS239IV)
- GLOBAL INDUSTRIAL Complete Industrial Workbench With Plastic Laminate Square Edge, 60in x 30in (606929)
- MADE-TO-ORDER 24 in. x 36 in. Double wine shelf chromate 18 bottle capacity per shelf (MA292407)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- LITTLE GIANT Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb. (WST1-2448-AH-PB)
- JAMCO Heavy Duty Work desks, Steel, 60" W, 31" Height, 2000 lb., Pedestal (WO360GP)
- LITTLE GIANT Fixed Height Work Benches, 48" W, 36" Height, 5000 lb. (WST1-2448-36-PB)
- Greene Manufacturing Workbenches