Shop All Workbenches
Greene Manufacturing
Workbenches, 72" W, Adjustable Height
Mfr # BT-306L-P
Zoro # G0386817
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,164.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 30"
- Height Adjustable
- Edge Type Armor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BT-306L-P
- Zoro # G0386817
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Edge Type | Armor |
Description
Workbench,30" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- LITTLE GIANT Fixed Work Table, Steel, 32" W, 18" D (MT1832-2)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3060)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319062)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33458)
- Greene Manufacturing Workbenches