Shop All Workbenches
Greene Manufacturing
Workbenches, 72" W, Adjustable Height
Mfr # BA-366SF-25
Zoro # G0386473
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,303.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Height Adjustable
- Gauge Top: 12 ga.
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-366SF-25
- Zoro # G0386473
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-5295)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300GY)
- ZORO SELECT Drum Plug Wrench, Iron, 15 1/2 In L (59)
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- SEVILLE CLASSICS Wood Top Workbench, Satin (WEB484)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-4-3072M)
- ULTRAHD UltraHD Height Adjustable Workbench, 48"Wx24"Dx28.5" to 42"H, Satin Graphite (UHD20182B)
- WINSOME TRADING Winsome Trading 94841 Dayton Storage Hall Bench with shelves (94841)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3672C)
- BETA 2m Long Workbench - Grey (055000171)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3672S/S-72)
- Greene Manufacturing Workbenches