Shop All Workbenches
Greene Manufacturing
Workbenches, 72" W, Adjustable Height
Mfr # BA-366M-25
Zoro # G0386491
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,286.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-366M-25
- Zoro # G0386491
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Cap, HDPE, Natural (360-0891)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Gray (STK-121572-3 GRAY)
- ECONOCO Rack Rectangular Tubing 1-Arm, 2-Way, Black (K91/MAB)
- REGISTRY Luggage Cart, BSS (92.2007A)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WB 8 x 12 Ft. Work Bench System (Mont-12-WB)
- LITTLE GIANT Multi-Shelf Machine Table, Steel, 24" W, 32-1/2" Height, 2000 lb., Straight (MT1824-2)
- FULTON Bracket Sawhrs Hvydty Pr (100SHB)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- DURHAM MFG Workbenches, Steel, 60" W, 34" Height, 12,000 lb., Straight (HDWB-3660-95)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- Greene Manufacturing Workbenches