Shop All Workbenches
Greene Manufacturing
Workbenches, 72" W, Adjustable Height
Mfr # BA-366C-25
Zoro # G0386430
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,195.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-366C-25
- Zoro # G0386430
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 15S (4351)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 24 in D, 6 Shelves, Silver/Blue (WRSL6-74-2448-953BL)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1" Round Closet Rods (M7270-ORB)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD2)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- Greene Manufacturing Workbenches