Shop All Workbenches
Greene Manufacturing
Workbenches, 72" W, Adjustable Height
Mfr # BA-306SF-25
Zoro # G0386309
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,251.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 30"
- Height Adjustable
- Gauge Top: 12 ga.
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-306SF-25
- Zoro # G0386309
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Yellow (412588)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-ME)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 9 in H, 0.68 cu ft Volume Capacity (ELB4220.GY1)
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (71500004)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319062)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 48inW x 30inD (338346BK)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- Greene Manufacturing Workbenches