Shop All Workbenches
Greene Manufacturing
Workbenches, 72" W, Adjustable Height
Mfr # BA-306M-25
Zoro # G0386403
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,187.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-306M-25
- Zoro # G0386403
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 18.50 in W, 6 in H (CE1958PY1)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- WOODEN MALLET 36" Coat Rack with 5 Nickel Hooks - Mahogany (HCR-5NMH)
- VESTIL YELLOW DRUM COVER 55 GALLON (DC-P-55-YL)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- BETA MaxiTank Mobile Workbench (030000300)
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- VELCRO BRAND hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK (VEL-30827-USA)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- Greene Manufacturing Workbenches