Shop All Workbenches
Greene Manufacturing
Workbenches, 72" W, Adjustable Height
Mfr # BA-306L-25
Zoro # G0386397
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,007.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-306L-25
- Zoro # G0386397
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- WALL CONTROL Industrial Pegboard, Gray Metal Peg Boards, PK2 (35-IP-3232-G)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Mercedes Gray Non-Adhesive Shelf Liner (04F-C7H3G-06)
- DURHAM MFG Workbenches, Steel, 72" W, 34" Height, 12,000 lb., Straight (HDWB-3672-95)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Gray (PBH3048-FD30I-3M3048 - G)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3072)
- LITTLE GIANT Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight (WT2424-LL-DR)
- BORA PORTAMATE Centipede Work Tbl 2'X4' (CK6S)
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- Greene Manufacturing Workbenches