Shop All Workbenches
Greene Manufacturing
Workbenches, 72" W, Adjustable Height
Mfr # BA-306C-25
Zoro # G0386467
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,090.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-306C-25
- Zoro # G0386467
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 123 in W, 48 in D (184812043120DA)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Red (30265RED)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- BEHRENS 8 Quart Galvanized Steel Utility Pail (1208GS)
- LISTA INTERNATIONAL SC Drawer Layout, 32 Plastic Boxes 2" H (DR032-75)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- BENCHPRO Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight (KW3672)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 5 Drawers, Phenolic Resin Safety Edge, Blue (711156)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (71500004)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge Complete Bench, Blue (319297BL)
- Greene Manufacturing Workbenches