Shop All Workbenches
Greene Manufacturing
Workbenches, 60" W, Adjustable Height
Mfr # BA-365SF-25
Zoro # G0386248
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,177.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 36"
- Height Adjustable
- Gauge Top: 12 ga.
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-365SF-25
- Zoro # G0386248
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Eg-222 01436 Econ-O-Tank Gauge (EG-222)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 240 in H, 3 in W, 42 in D, Green (IU24420240)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Clear (30150SCLAR)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 1 Pack (661)
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- FOAMPRO Wrought Iron Painter (88)
- BETA 2m Long Workbench - Grey (055000171)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- Greene Manufacturing Workbenches