Shop All Workbenches
Greene Manufacturing
Workbenches, 60" W, Adjustable Height
Mfr # BA-365S-25
Zoro # G0386211
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,968.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 36"
- Height Adjustable
- Workbench/Table Frame Material Steel
- Gauge Top: 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-365S-25
- Zoro # G0386211
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
Workbench/Table Frame Material | Steel |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX19)
- ORBIS Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (KD3230-25 2DR BLK)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (30240BLACK)
- GLOBAL INDUSTRIAL Folding Wire Container 32x20x21 1000 Lb. Capacity (198642)
- SJOBERGS Work Bench Combo with SM04 Cabinet and Elite Accessories Kit, 23-5/8" W, Working: 35-7/16" Height (SJO-99402K)
- PORTAMATE ROLLING WORK BENCH 44""H (PM5093)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3672S/S-72)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WB 8 x 12 Ft. Work Bench System (Mont-12-WB)
- LITTLE GIANT Workbench, Butcher Block Top, 36x72x36" (WSJ2-3672-AH-DR)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- Greene Manufacturing Workbenches