Shop All Workbenches
Greene Manufacturing
Workbenches, 60" W, Adjustable Height
Mfr # BA-365M-25
Zoro # G0386202
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,111.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-365M-25
- Zoro # G0386202
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 4-Way Adjustable Gloss White Garment Rack (PS4-ADJWH)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL92080 for Plastic Dividable Grid Container DG92080, Qty 6 (DL92080)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-999)
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3072)
- GLOBAL INDUSTRIAL 96 x 30 Adjustable Height Workbench Square Tube Leg, Maple Square Edge Blue (606988BL)
- TOOLPRO 18 in to 30 in Adjustable Aluminum WalkUp Bench (TP88051)
- BENCHPRO Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight (KW3672)
- Greene Manufacturing Workbenches