Shop All Workbenches
Greene Manufacturing
Workbenches, 60" W, Adjustable Height
Mfr # BA-365L-25
Zoro # G0386351
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,940.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-365L-25
- Zoro # G0386351
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelf, 18"D x 48"W x 63"H, 5 Shelves, Silver (5GPL0)
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (KSG4872)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Gray (13018GREY)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 14 Deep (AMG WS-1460)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33458)
- GARANT Workbench with 6 Drawer Cabinet and Hinged Door Cabinet (U92000 CABINET)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- GLOBAL INDUSTRIAL Heavy Duty Workbench w/ Steel Square Edge Top, 84W x 34D, Gray (606758)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWB-3672-95)
- DURHAM MFG Global Industrial„¢ Standard Machine Table, 14 Gauge Welded Top, 24"W x 18"D x 24"H (MT14G182424-2K195-D825)
- Greene Manufacturing Workbenches