Shop All Workbenches
Greene Manufacturing
Workbenches, 60" W, Adjustable Height
Mfr # BA-365E-25
Zoro # G0386327
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,053.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-365E-25
- Zoro # G0386327
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR BAG STORAG 29X17.5X15.5"" (6044-137)
- ZORO SELECT Pegboard Hook Assortment Kit, 46 Pc (5TPP0)
- KRUEGER Therma Level Gauge, Tank 20" D, 2" NPT (H-2-20)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Black (30270BLACK)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- BENCHPRO Workbenches, Butcher Block, 48" W, 30" Height, 20,000 lb., Straight (HW3048)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-95)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 84 W x 28 D, Gray (606757)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 30" Height, 2000 lb., Straight (MT243630-2K295)
- Greene Manufacturing Workbenches