Shop All Workbenches
Greene Manufacturing
Workbenches, 60" W, Adjustable Height
Mfr # BA-365C-25
Zoro # G0386388
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,028.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-365C-25
- Zoro # G0386388
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 14D x 34H (W14363B3)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 5 (D3646BB3B1)
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 13 5/8 in H (14469606)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3660S)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- JAMCO Heavy Duty Work desks, Steel, 60" W, 31" Height, 2000 lb., Pedestal (WO360GP)
- WINSOME TRADING Winsome Trading 94841 Dayton Storage Hall Bench with shelves (94841)
- STAR ASIA Professional Workbench (21009)
- BENCHPRO Bolted Workbenches, Laminate, 120" W, 30" to 36" Height, 6600 lb., Straight (KF30120+LP)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- Greene Manufacturing Workbenches