Shop All Workbenches
Greene Manufacturing
Workbenches, 60" W, Adjustable Height
Mfr # BA-305SF-25
Zoro # G0386272
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,130.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 30"
- Height Adjustable
- Workbench/Table Frame Material Steel
- Gauge Top: 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-305SF-25
- Zoro # G0386272
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Workbench/Table Frame Material | Steel |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 15 in D, 72 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121536-AMG)
- LITTLE GIANT 24" x 52" Perforated Steel Deck (RDP-2452-3)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4818S-5D)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx18Dx42H, Orange (298680)
- ULTRAHD UltraHD Height Adjustable Workbench, 48"Wx24"Dx28.5" to 42"H, Satin Graphite (UHD20182B)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- DURHAM MFG Bolted WorkBench, Steel, 96" W, 28" to 42" Height, 2000 lb., Folding (WBF-4896-95)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Blue (606989BBLA)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-PB-95)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- Greene Manufacturing Workbenches