Shop All Workbenches
Greene Manufacturing
Workbenches, 60" W, Adjustable Height
Mfr # BA-305S-25
Zoro # G0386239
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,902.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 30"
- Height Adjustable
- Gauge Top: 12 ga.
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-305S-25
- Zoro # G0386239
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Gray, 6 PK (20395)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Yellow (QUS242YL)
- BASCO 6 in IBC Wrench (6IBC)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black (U3282-2A-MP)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- LITTLE GIANT Heavy-Duty Cabinet Workbench, 10,000 lbs., 36" x 72" Top, Center Shelf (WWC23672)
- RUBBERMAID Rubbermaid 5G76 FastTrack Garage 48 Inch Rail (1784415)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- DURHAM MFG Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight (HDWB-3048-95)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- ULTRAHD UltraHD Height Adjustable Workbench, 48"Wx24"Dx28.5" to 42"H, Satin Graphite (UHD20182B)
- Greene Manufacturing Workbenches