Shop All Workbenches
Greene Manufacturing
Workbenches, 60" W, Adjustable Height
Mfr # BA-305M-25
Zoro # G0386263
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,023.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-305M-25
- Zoro # G0386263
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (19E-7)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-5/16"H, Steel (ZKM-3618)
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4273)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (17-9)
- NEXEL 48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf (319055)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Black (254635CBK)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- Greene Manufacturing Workbenches