Shop All Workbenches
Greene Manufacturing
Workbenches, 60" W, Adjustable Height
Mfr # BA-305L-25
Zoro # G0386318
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,870.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-305L-25
- Zoro # G0386318
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 96"Wx30"D (VTTR5-9630)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D x 38 to 42-1/2H, Blue (319355)
- VESTIL 30 Gal Round Fiber Drum, 260 lb Capacity (FDR-30)
- ZORO SELECT Hook Assortments (6YE27)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Black (254635CBK)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-2448-36-PB)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- Greene Manufacturing Workbenches