Shop All Workbenches
Greene Manufacturing
Workbenches, 60" W, Adjustable Height
Mfr # BA-305C-25
Zoro # G0386290
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,925.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-305C-25
- Zoro # G0386290
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Material | Composite |
Number of Drawers | 1 |
Description
Workbench,30" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 32 compartments, Steel (107-95-D935)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Clear (PB1416-7 Clear)
- ZORO SELECT Drum Bung Wrench, Ergonomic, 18 In. L (DRUM-STIK)
- KNAPE & VOGT Kv 255 Alu 72 Shelf Standards Aluminum 72 in. (255AL 72)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-2448-36-LP)
- OCEANSTAR DESIGN GROUP Oceanstar Design Group SB1521 Solid Wood Spa Shower Bench With Storage Shelf; Teak (SB1521)
- ECLIPSE ENTERPRISES Eclipse 902-109 - Magnifier Workbench Lamp - White, with Bench Clamp (902-109)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- LITTLE GIANT Bolted Workbenches, Particleboard, 48" W, 27" to 41" Height, 5000 lb., Straight (WSH2-3048-AH)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- Greene Manufacturing Workbenches